Cordlesss Flathead Grinder

  • Mfr # GAG16Z
  • Zoro # G723785458
product price: 
$
339.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Spindle Thread Size
5/8"-11
Head Type
Flathead
Power Source
Cordless
Anti-Kickback Clutch Type
Electronic
Number of Chargers Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GAG16Z
Zoro #
G723785458
UPC #
197050009470
Country of Origin
China
Head Type
Flathead
Power Source
Cordless
Anti-Kickback Clutch Type
Electronic
Number of Chargers Included
0
Features
Overdischarge Protection, Overheat Protection, Overload Protection, Releasing Protection Lock, Soft Start Feature
For Workpiece Material
Steel
Number of Batteries Included
0
Product Type
Cordless Angle Grinder
Minimum Speed
3,000 RPM
Switch Type
Slide
Safety Features
Electric Brake, Overload Protection, Soft Start
Item
Cordlesss Flathead Grinder
Includes
5 in Tool-Less Cut-Off Wheel Guard, 5 in Tool-Less Wheel Guard, Inner Flange, Lock Nut, Side Handle, Side Handle Adapter
Brake Type
Electronic
Application
Cutting-Off, Grinding, Hole Cutting, Sanding, Wire Brushing
Tool Series
XGT(R)
Battery Series
XGT(R)
Product Badging
(AFT) Active Feedback Technology
Includes Battery
Tool Only
Tool Weight
9.7 lb
Battery Capacity
2.5Ah, 4.0Ah, 5.0Ah, 8.0Ah
Handle Style
Rat Tail
Battery Platform
XGT(R)
Voltage
40V DC
Maximum Speed
9,000 RPM
Number of Speed Settings
5
Battery Chemistry
Li-Ion
Guard Adjustment
Toolless Adjustable
Handle Material
Rubber
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Spindle Thread Size
5/8"-11
Wheel Diameter
5 in
Overall Length
16 3/4 in
Wire Rope Length
16 3/4 in
Length
16 3/4 in
Fits Chest Size
Overdischarge Protection, Overheat Protection, Overload Protection, Releasing Protection Lock, Soft Start Feature

Description

Cordlesss Flathead Grinder, Head Type Flathead, Voltage 40V DC, Wheel Diameter 5 in, Brushless Motor Yes, Battery Capacity 2.5Ah, 4.0Ah, 5.0Ah, 8.0Ah, Safety Features Electric Brake, Overload Protection, Soft Start, Switch Type Slide, Brake Type Electronic, Minimum Speed 3,000 RPM, Number of Speed Settings 5, Spindle Thread Size 5/8 In.-11, Guard Adjustment Toolless Adjustable, Anti-Kickback Clutch Type Electronic, Dust Management Dust Cover

Ratings & reviews