Shop MAKITA
See all product information
Create Account
Crevice Nozzle
- Mfr # 198919-6
- Zoro # G224446926
product price:Â
$
10.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Brand
Makita
Product Type
Crevice Nozzle
For Vacuum Type
Stick Vacuum
Length
13 in
ESD Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 198919-6
- Zoro #
- G224446926
- UPC #
- -
- Country of Origin
- China
- Compatible Brand
- Makita
- Product Type
- Crevice Nozzle
- Item
- Crevice Nozzle
- For Vacuum Type
- Stick Vacuum
- ESD Rating
- Not Rated
- Fits Vacuum Models
- GLC02, GLC03, GLC04
Dimensions
- Length
- 13 in
Description
For Hose Diameter Not Applicable, Material Not Applicable, Length 13 in, Width Not Applicable, Depth Not Applicable, Diameter Not Applicable, For Vacuum Type Stick Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models GLC02, GLC03, GLC04, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.