Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Demolition Hammer, 1-1/8" HEX, 120V AC

  • Mfr # HM1512

  • Zoro # G602015164


product price: $1,779.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Blows per Minute
0 to 1,300
Includes
20 1/2 in Bull Point, 1 1/8 in Hex (D-21353), Tool Case with Wheels
Tool Weight
45 lb
Drive System
1 1/8 in Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1512
Zoro #
G602015164
UPC #
088381736459
Country of Origin
Multiple

Dimensions

Tool Length
31 3/4 in
Overall Width
5 1/8 in
Cord Length
16.4 ft
Overall Height
10 1/2 in

Details

Item
Demolition Hammer
Voltage
120V AC
Blows per Minute
0 to 1,300
Includes
20 1/2 in Bull Point, 1 1/8 in Hex (D-21353), Tool Case with Wheels
Tool Weight
45 lb
Drive System
1 1/8 in Hex
Handle Type
Chipper
Amps
15 A
Impact Energy
35.7 ft-lb
Corded/Cordless
Corded
Standards
UL Listed
Application
Breaking, Chipping, Demolition, Digging, Foundation Removal
Series
AVT
Chuck Style
1 1/8 in Hex
Power Source
Corded
Sound Level
106 dB
Retainer Style
Interlocking Steel Laminations
Minimum Blows per Minute
0 bpm
Handle Grip Material
Rubber
Kit Contents
(1) 20 1/2 in Bull Point Chisel, 1 1/8 in Hex, (1) Bare Tool
Current
15 A
Vibration Level
6.5 m/sq sec
Plug Type
Two-Prong
Number of Speed Settings
Continuous
Motor Type
Electric
Maximum Blows per Minute
1,300 bpm

Description

Demolition Hammer, Handle Type Chipper, Chuck Style 1 1/8 in Hex, Impact Energy 35.7 ft-lb, Maximum Blows per Minute 1,300 bpm, Tool Weight 45 lb, Current 15 A, Number of Speed Settings Continuous, Vibration Level 6.5 m/sq sec, Sound Level 106 dB, Voltage 120V AC, Power Source Corded, Kit Contents (1) 20 1/2 in Bull Point Chisel, 1 1/8 in Hex, (1) Bare Tool, Minimum Blows per Minute 0 bpm, Application Breaking, Chipping, Demolition, Digging, Foundation Removal, Blows per Minute 0 to 1,300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.