Shop MAKITA
See all product information
Create Account
Drill Driver, Impact Drivers, Drills, 38
- Mfr # T-01373
- Zoro # G4308884
product price:Â
$
33.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Impact Drivers, Drills
Includes
(1) Hex To Square 1/4 Inch Socket Adaptor, (1) Magnetic Bit Holder, (2) Magnetic Nut Setters, (21) Insert Bits, (3) Long Driver Bits, (4) Hex Shank Drill Bits, (6) 2 Inch Power Bits
Number of Pieces
38
Features
Impact Driver Durability
Application
Drilling and Fastening
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-01373
- Zoro #
- G4308884
- UPC #
- 088381942737
- Country of Origin
- China
Details
- Item
- Drill Driver Set
- For Use With
- Impact Drivers, Drills
- Includes
- (1) Hex To Square 1/4 Inch Socket Adaptor, (1) Magnetic Bit Holder, (2) Magnetic Nut Setters, (21) Insert Bits, (3) Long Driver Bits, (4) Hex Shank Drill Bits, (6) 2 Inch Power Bits
- Number of Pieces
- 38
- Features
- Impact Driver Durability
- Application
- Drilling and Fastening
- Fastening Tool Item
- Drill and Driver Bit Set
- Impact Rated
- Not Impact Rated
- No. of Pieces
- 38
- Product Type
- Driver Bit Set
Description
Drill Driver Set, No. of Pieces 38, Impact Rated Not Impact Rated, Includes (1) Hex To Square 1/4 Inch Socket Adaptor, (1) Magnetic Bit Holder, (2) Magnetic Nut Setters, (21) Insert Bits, (3) Long Driver Bits, (4) Hex Shank Drill Bits, (6) 2 Inch Power Bits
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.