Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DrillKit2pcs, 0.5in, 1700RPM

  • Mfr # CX205RB

  • Zoro # G303927506


product price: $289.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Battery Capacity
2.0Ah
Includes
(2) BL1820B 18V LXT Lithium-Ion Compact 2.0Ah Battery, DC18RC 18V LXT Lithium-Ion Rapid Optimum Charger, Tool Bag, XDT18ZB 18V LXT Sub-Compact Brushless Impact Driver, XPH15ZB 18V LXT Sub-Compact Brushless 1/2 in Hammer Driver-Drill
Handle Type
Pistol Grip
Tool Weight
4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX205RB
Zoro #
G303927506
UPC #
088381733038
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Chuck Size
1/2 in

Details

Voltage
18 V DC
Battery Capacity
2.0Ah
Includes
(2) BL1820B 18V LXT Lithium-Ion Compact 2.0Ah Battery, DC18RC 18V LXT Lithium-Ion Rapid Optimum Charger, Tool Bag, XDT18ZB 18V LXT Sub-Compact Brushless Impact Driver, XPH15ZB 18V LXT Sub-Compact Brushless 1/2 in Hammer Driver-Drill
Item
Brushless Sub-Compact 2pcs Combo Kit
Handle Type
Pistol Grip
Tool Weight
4 lb
Number of Chargers Included
1
Number of Speed Settings
2
Includes Battery
Battery Included
Safety Features
Electric Brake
Torque - Maximum
1,240 in-lb
Product Type
General Purpose
Speed Control
Variable
Battery Type
Pouch
Built-In Light Type
Individual Light(s)
Product Badging
(XPT) Extreme Protection Technology, Autostop, Star Protection Computer Controls(TM)
Battery Manufacturing Model Number
BL1820B
Cordless Drill Class
Compact
Tool Series
LXT(R)
Clutch Settings
21+Drill Mode
Battery Series
LXT(R)
Battery Chemistry
Li-Ion
Power Source
Cordless
Charger Manufacturing Model Number
DC18RC
Battery Platform
CXT(R)
Torque - Minimum
0 in-lb
Chuck Type
Keyless
Motor Type
Brushless
Number of Batteries Included
2
Speed - Minimum
0 RPM
Speed - Maximum
1,700 RPM

Description

Brushless Sub-Compact 2pcs Combo Kit, Voltage 18 V DC, Battery Capacity 2.0Ah, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 4 lb, Includes (2) BL1820B 18V LXT Lithium-Ion Compact 2.0Ah Battery, DC18RC 18V LXT Lithium-Ion Rapid Optimum Charger, Tool Bag, XDT18ZB 18V LXT Sub-Compact Brushless Impact Driver, XPH15ZB 18V LXT Sub-Compact Brushless 1/2 in Hammer Driver-Drill

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.