Dust Extracting Attachment, Jig Saws
Mfr # 417853-4
Zoro # G0701377
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Material
Plastic
Length
1 in
Width
1 in
Height
6 1/2 in
Item - Corded Jig Saws
Dust Collection Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
417853-4
Zoro #
G0701377
UPC #
088381170833
Country of Origin
Multiple
Dimensions
Length
1 in
Width
1 in
Height
6 1/2 in
Overall Height
6 1/2 in
Overall Length
1 in
Overall Width
1 in
Details
Material
Plastic
Item - Corded Jig Saws
Dust Collection Kit
For Use With
4351FCT, Mfr. No. 4350FCT, XVJ01, XVJ02, XVJ03
Item
Dust Collection Nozzle
Features
For Extracting Dust When Performing Cutting Applications
Compatible Manufacturer Model Number
4350FCT, 4351FCT, XVJ01, XVJ02, XVJ03Z
Compatible Product Type
4351FCT, 4350FCT, XVJ01, XVJ02, XVJ03
Tool Series
18X LXT
Compatible Brand
Makita
Product Type
Dust Collection Nozzle
Description
Dust Collection Nozzle, Features For Extracting Dust When Performing Cutting Applications, Height 6 1/2 in, Length 1 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.