Shop MAKITA
See all product information
Create Account
Filter, Cloth, Dry, HEPA, For Vacuum
Mfr # 1915P0-4
Zoro # G123785539
product price:Â
$
18.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Series
XGT
Fits Vacuum Models
GLC04
Compatible Brand
Makita
For Vacuum Type
Stick Vacuum
Product Type
Vacuum Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1915P0-4
- Zoro #
- G123785539
- UPC #
- 197050364791
- Country of Origin
- China
Details
- Item
- Filter
- Compatible Series
- XGT
- Fits Vacuum Models
- GLC04
- Compatible Brand
- Makita
- For Vacuum Type
- Stick Vacuum
- Product Type
- Vacuum Filter
- Filter Material
- Cloth
Description
For Vacuum Type Stick Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models GLC04, Filter Pickup Type Dry, Filter Material Cloth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov