Flat Heavy Duty Non-Hubbed Depressed Center Grinding Wheel, 6 in dia x 1/4 in Thick
- Mfr # A-95978-25
- Zoro # G216380825
product price:Â
$
164.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Operating Speed
10,200 rpm
Type
Flat Heavy Duty Non-Hubbed
Wheel Type
Type 27
Grit
WA36N-BF
Applicable Materials
Non-Ferrous Metal, Stainless Steel and Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-95978-25
- Zoro #
- G216380825
- UPC #
- 88381443937
- Country of Origin
- Thailand
- Maximum Operating Speed
- 10,200 rpm
- Type
- Flat Heavy Duty Non-Hubbed
- Wheel Type
- Type 27
- Grit
- WA36N-BF
- Applicable Materials
- Non-Ferrous Metal, Stainless Steel and Steel
- Wheel Color
- White
- Abrasive Material
- Aluminum Oxide
- Connector Type
- Arbor
Dimensions
- Overall Diameter
- 6 in
- Center Hole Size
- 7/8 in
- Overall Thickness
- 1/4 in
Description
Makita depressed center grinding wheel flat heavy duty non-hubbed, 6 in wheel dia, 1/4 in wheel, 7/8 in center hole, arbor connector, WA36N-BF grit, N grade, aluminum oxide abrasive, wheel type number: type 27, 10,200 rpm maximum, applicable materials: non-ferrous metal, stainless steel and steel, white wheel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.