Gloves, Cut Level 7, Nitrile, Large/XL, Cut Level A7 , Dipped , Nitrile , Large/X-Large

  • Mfr # T-04145

  • Zoro # G306450469


product price:  $17.39
/ea

Key Features

Glove Size
Large/X-Large
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
ANSI/ISEA Abrasion Level
3
Thickness
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-04145
Zoro #
G306450469
UPC #
088381591799
Country of Origin
China

Dimensions

Glove Size
Large/X-Large
Thickness
10 ga

Details

Item
Gloves,Cut Level 7,Nitrile,Large/XL
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
ANSI/ISEA Abrasion Level
3
Coating Type
Dipped

Description

Gloves,Cut Level 7,Nitrile,Large/XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.