Grass Shears, 6-5/16 in Cut Cap, Nickel Plated 1-1/8 in L Blade, Rubber Handle, Bare Tool

  • Mfr # XMU04Z

  • Zoro # G0336371


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Blade Length
1-1/8 in
Overall Length
13-7/8 in
Cutting Capacity
6-5/16 in
Blade Material
Nickel Plated
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMU04Z
Zoro #
G0336371
UPC #
088381837620
Country of Origin
China

Dimensions

Blade Length
1-1/8 in
Overall Length
13-7/8 in
Cutting Width
6 5/16 in
Tool Length
13 7/8 in

Details

Cutting Capacity
6-5/16 in
Blade Material
Nickel Plated
Handle Material
Rubber
Lock Type
Lock-off
Grip Material
Rubberized soft grip
Bare Tool/Battery Included
Bare Tool
Item
Grass Shears
Tool-Less Blade Change
Yes
Dual Action Blades
Yes
Voltage
18 V
Tool Weight
3.8 lbs
Lock-off
Yes
Cordless Tool Battery Type
Li-ion
Blade Swivel Angle
0 Degrees
Includes
195267-4 Shears Blade Assembly Set, 452055-5 Grass Shears Blade Cover, 457426-1 Grass Receiver Attachment
Features
Non Electrolyzed; Easy to Operate 3 Stage Cutting Height Adjustment (9/16", 3/4", 1"); Left and Right Lock Off Button; Tool-Less Blade Change; Anti-Vibration Handle
For Use With
For Grass Trimming and Cutting
Speed Settings
Fixed
Battery Platform
LXT(R)
Power Source
Cordless
Run Time
3 hr
Number of Speeds
1
Tool Series
LXT(R) Series
Battery Model Number
BL1820B, BL1840B, BL1850B, BL1830B
Blade Action
Yes

Description

Battery-Powered Grass Shear, Battery Platform LXT(R), Maximum Cutting Diameter 6 5/16 in, Cutting Width 6 5/16 in, Number of Speeds 1, Bare Tool/Battery Included Bare Tool, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Voltage 18 V, Includes 195267-4 Shear Blade Assembly Set, 452055-5 Grass Shear Blade Cover, 457426-1 Grass Receiver Attachment, Product Type Grass Shear, Blade Length 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.