Grass Shears, 6-5/16 in Cut Cap, Non-Electrolyzed Nickel Plated 8 in L Blade, Bare Tool

  • Mfr # XMU04ZX + BL1840BDC1

  • Zoro # G103531606


product price:  $349.83
/ea
Free Shipping & Returns

Key Features

Blade Length
8 in
Overall Length
13-7/8 in
Cutting Capacity
6-5/16 in
Blade Material
Non-Electrolyzed Nickel Plated
Lock Type
Lock-off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMU04ZX + BL1840BDC1
Zoro #
G103531606
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Length
8 in
Overall Length
13-7/8 in
Cutting Width
6 5/16 in
Tool Length
13 7/8 in

Details

Cutting Capacity
6-5/16 in
Blade Material
Non-Electrolyzed Nickel Plated
Lock Type
Lock-off
Bare Tool/Battery Included
Bare Tool
Item
Grass Shears
Run Time
3 hr
Features
Impact-Resistant, Optimizes Battery Life; Tool-Less Blade Change; Anti-Vibration Handle
Blade Swivel Angle
0 Degrees
Tool Weight
2.4 lbs
Includes
195267-4 Shear Blade Assembly Set, 198408-1 8 in Hedge Trimmer Blade Assembly, 451816-0 Hedge Trimmer Blade Cover, 452055-5 Grass Shear Blade Cover, 457426-1 Grass Receiver Attachment, XMU04Z18 V LXT(R) 6 5/16 in Grass Shear
Tool-Less Blade Change
Yes
Lock-off
Yes
Cordless Tool Battery Type
Li-ion
Dual Action Blades
Yes
Voltage
18 V
Tool Series
LXT(R) Series
Speed Settings
Fixed
Power Source
Cordless
Number of Speeds
1
Battery Model Number
BL1840BDC1
Battery Platform
LXT(R)
Blade Action
Yes

Description

Battery-Powered Grass Shear, Battery Platform LXT(R), Maximum Cutting Diameter 3/8 in, Cutting Width 6 5/16 in, Number of Speeds 1, Bare Tool/Battery Included Bare Tool, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Voltage 18 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.