Makita

Handheld Canister Vacuum, Plastic


product price: $179.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Vacuum Capacity 330 mL
  • Width 5 1/2 in
  • Length 13 3/4 in
  • Sound Level 68 dB
See all product information

Product Information

Dimensions

Width 5 1/2 in
Length 13 3/4 in
Hose Length 40 1/2 in
Height 8 in

Details

Promotion Restriction Not eligible for promotion
Vacuum Capacity 330 mL
Item Handheld Vacuum
Sound Level 68 dB
Battery Capacity 1.5 Ah
Cordless Tool Battery Type Li-Ion
Vacuum Air Flow 49 cfm
Tank Material Plastic
Number of Motor Stages 1
Includes Charger No
No. Batteries Included 0
Features Low Noise Level, Reduced Operator Fatigue
Vacuum Pickup Type Dry
Voltage 18 V
Includes Battery No
Standards UL Listed
Static Pressure 22 in
Vacuum Filtration Type Standard
Vacuum Collection Type Dust or Paper Bag
Vacuum Power Source Cordless
Weight 4 lb
Includes (1) 13" Rubber Crevice Nozzle (422437-5), (1) Blower Nozzle Attachment (140J64-3), (1) Dust Bag (166084-9), (1) Floor Mat Nozzle (459056-4), (1) Paper Filter, 5/pk (194566-1), (1) Shoulder Strap (162544-9), (1) Soft Brush (140H94-2), (1) Upholstery Nozzle (140H95-0)

Description

Vacuum Power Source Cordless, Vacuum Filtration Type Standard, Vacuum Collection Type Dust or Paper Bag, Vacuum Capacity 330 mL, Vacuum Pickup Type Dry, Vacuum Air Flow 49 cfm, Static Pressure 22 in, Sound Level 68 dB, Tank Material Plastic, Number of Motor Stages 1, Hose Length 40 1/2 in, Weight 4 lb, Height 8 in, Length 13 3/4 in, Width 5 1/2 in, Cordless Tool Battery Type Li-Ion, Voltage 18 V, Includes Battery No, No. Batteries Included 0, Battery Capacity 1.5 Ah, Includes Charger No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.