Zoro Homepage

Hedge, For Use With XNU03, 20 in

  • Mfr # 459120-1

  • Zoro # G001209249


product price: $15.59
/ea

Key Features

Features
Protects Blades when Transporting Hedge Trimmer, Quick and Easy Installation
For Use With
Makita Double-Sided Hedge Trimmers; Mfr. No. XNU01
Includes
20" Hedge Trimmer Blade Cover
Compatible Product Type
Hedge Trimmer
Tool Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459120-1
Zoro #
G001209249
UPC #
-
Country of Origin
China

Dimensions

Tool Width
20 in

Details

Item
Hedge Trimmer Blade Cover
Features
Protects Blades when Transporting Hedge Trimmer, Quick and Easy Installation
For Use With
Makita Double-Sided Hedge Trimmers; Mfr. No. XNU01
Includes
20" Hedge Trimmer Blade Cover
Compatible Product Type
Hedge Trimmer

Description

Hedge Trimmer Blade Cover, Compatible Product Type Hedge Trimmer, Product Type Hedge Trimmer Blade Cover, Overall Width 20 in, Compatible Manufacturer Number XNU01

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.