Hedge Trimmer Blade Assembly, Steel 20 inches L Blade, 20 in Tool L
Mfr # 191E73-5
Zoro # G001209218
product price: $141.98
/ea
Free Shipping & Returns
Key Features
Blade Length
20 inches
Overall Length
20 in
Blade Material
Steel
Features
Double-Sided Shears Blade for Faster Cutting, Easy Installation
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191E73-5
Zoro #
G001209218
UPC #
088381561839
Country of Origin
China
Dimensions
Blade Length
20 inches
Overall Length
20 in
Tool Width
20 in
Details
Blade Material
Steel
Item
Hedge Trimmer Blade Assembly
Features
Double-Sided Shears Blade for Faster Cutting, Easy Installation
Material
Steel
Teeth per Inch
3 sharpened sides
For Use With
Makita Articulating Pole Hedge Trimmer; Mfr. No. XNU01
Includes
20" Hedge Trimmer Blade Assembly
Compatible Product Type
Pole Hedge Trimmer
Description
Hedge Trimmer Blade Assembly, Compatible Product Type Pole Hedge Trimmer, Product Type Hedge Trimmer Blade Assembly, Overall Length 20 in, Overall Width 20 in, Compatible Manufacturer Number XNU01, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.