This item is Discontinued.

Makita Hip Throttle Backpack Blower, 706 cfm, 206 mph, 24.5 lb EB7660WH

Hip Throttle Backpack Blower, 706 cfm, 206 mph, 24.5 lb (Discontinued)

  • Mfr # EB7660WH
  • Zoro # G8179817
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EB7660WH
Zoro #
G8179817
UPC #
088381823050
Country of Origin
China

Details

Blowers and Vacuums Item
Backpack
Blowers and Vacuums Power Type
Gas
Engine Displacement
75.6 cc
dBA
76 dBA
Item
Hip Throttle Backpack Blower
Weight
24.5 lb
Max. Air Flow
706 cfm
Max. Air Speed
206 mph
Fuel Type
Gas
Fuel Tank Capacity
64 oz
HP
3.8 hp
Includes
(1) End Nozzle (454896-5), (1) End Nozzle (455128-3), (1) Flat End Nozzle (454916-5)
Engine
4 Stroke
Blowers and Vacuums Air Flow Range
Greater than 600 cfm
Number of Wheels
0
Speed Control
Cruise
Blowers and Vacuums Air Speed Range
201 to 225 mph

Description

Hip Throttle Backpack Blower, Engine Displacement 75.6 cc, Fuel Tank Capacity 64 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.