Shop MAKITA
See all product information
Hose
Mfr # 195433-3
Zoro # G924447018
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Attachment Dia.
1 in
Includes
417765-1 Tool Cuff Adapter 22 mm for 1 in Hose, 417766-9 Tool Cuff Adapter 38 mm for 1 in Hose, 424379-9 Tool Cuff Adapter 24 mm for 1 in Hose
Fits Vacuum Models
XCV04Z
Compatible Series
36V LXT
Hose Dia.
1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 195433-3
- Zoro #
- G924447018
- UPC #
- 088381370264
- Country of Origin
- China
Dimensions
- Attachment Dia.
- 1 in
- Hose Dia.
- 1 in
- Hose Length
- 11 ft
- Length
- 11 ft
Details
- Includes
- 417765-1 Tool Cuff Adapter 22 mm for 1 in Hose, 417766-9 Tool Cuff Adapter 38 mm for 1 in Hose, 424379-9 Tool Cuff Adapter 24 mm for 1 in Hose
- Item
- Hose
- Fits Vacuum Models
- XCV04Z
- Compatible Series
- 36V LXT
- Compatible Brand
- Makita
- Color
- Black
- ESD Rating
- Anti-Static
- Material
- Plastic
Description
Hose Dia. 1 in, Hose Length 11 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models XCV04Z, Color Black, Includes 417765-1 Tool Cuff Adapter 22 mm for 1 in Hose, 417766-9 Tool Cuff Adapter 38 mm for 1 in Hose, 424379-9 Tool Cuff Adapter 24 mm for 1 in Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.