Hose Assembly, 4 ft, Steel
- Mfr # 126206-3
- Zoro # G0324928
product price:Â
$
364.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Vibrator Shaft
Overall Length
4 ft
Compatible Head Manufacturer Part Number
126206-3
Compatible Brand
Makita
Compatible Motor Manufacturer Part Number
XRV01, XRV02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 126206-3
- Zoro #
- G0324928
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hose Assembly
- Product Type
- Vibrator Shaft
- Compatible Head Manufacturer Part Number
- 126206-3
- Compatible Brand
- Makita
- Compatible Motor Manufacturer Part Number
- XRV01, XRV02
- Compatible Product Type
- Concrete Vibrator
- Head Material
- Steel
- Motor Connection Type
- Quick-Connect
- Tool Weight
- 4.1 lb
- Compatible Shaft Manufacturer Part Number
- 126206-3
Dimensions
- Overall Length
- 4 ft
- Overall Width
- 1 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Hose Assembly, Product Type Vibrator Shaft, Compatible Brand Makita, Compatible Motor Manufacturer Part Number XRV01, XRV02, Overall Length 4 ft, Overall Width 1 in, Motor Connection Type Quick-Connect, Head Material Steel, Maximum Distance Not Applicable, Tool Weight 4.1 lb, Compatible Product Type Concrete Vibrator, Compatible Head Manufacturer Part Number 126206-3, Compatible Shaft Manufacturer Part Number 126206-3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.