Shop MAKITA
See all product information
Create Account
Hose
- Mfr # 152992-0
- Zoro # G424447358
product price:Â
$
53.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hose Length
4 7/8 ft
Compatible Brand
Makita
Length
59 in
Attachment Dia.
1 in
Includes
417765-1 Tool Cuff Adapter 22 mm for 1 in Hose, 417766-9 Tool Cuff Adapter 38 mm for 1 in Hose, 424379-9 Tool Cuff Adapter 24 mm for 1 in Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 152992-0
- Zoro #
- G424447358
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Hose Length
- 4 7/8 ft
- Length
- 59 in
- Attachment Dia.
- 1 in
- Hose Dia.
- 1 in
Details
- Compatible Brand
- Makita
- Includes
- 417765-1 Tool Cuff Adapter 22 mm for 1 in Hose, 417766-9 Tool Cuff Adapter 38 mm for 1 in Hose, 424379-9 Tool Cuff Adapter 24 mm for 1 in Hose
- ESD Rating
- Not Rated
- Fits Vacuum Models
- XCV05ZX, XCV10ZX
- Compatible Series
- 36V LXT
- Color
- Black
- Item
- Hose
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Black
Description
Hose Dia. 1 in, Hose Length 4 7/8 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models XCV05ZX, XCV10ZX, Color Black, Includes 417765-1 Tool Cuff Adapter 22 mm for 1 in Hose, 417766-9 Tool Cuff Adapter 38 mm for 1 in Hose, 424379-9 Tool Cuff Adapter 24 mm for 1 in Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.