This item is Discontinued.

Makita Impact GOLD® 3/8" 15° Tilt Socket Adapter B-35075

Impact GOLD® 3/8" 15° Tilt Socket Adapter (Discontinued)

  • Mfr # B-35075
  • Zoro # G7527624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-35075
Zoro #
G7527624
UPC #
088381425476
Country of Origin
Japan

Dimensions

Drive Size
1/4 in
Shank Size
1/4" Hex
Overall Length
1 7/8 in
Output Drive Size
3/8 in

Details

Material
Tatara Steel
Bit Style
Socket Adapter
Measurement Type
SAE
Drive Type
Male Hex
Includes
Socket Adapter
Number of Pieces
1
Impact Rated
Yes
Item
Hex Drive Socket Adapter
SAE or Metric
SAE
Output Drive Type
Male Square

Description

This MAKITA B-35075 Impact GOLD® 3/8" 15° Tilt Socket Adapter is a must-have for your tool box. It is designed to fit into tight spaces and corners, so you can work more efficiently. Made of tatara steel, this impact rated socket adapter has a 1/4 in. hex shank and a 3/8 in. square output drive size. The overall length of the adapter is 1 7/8 in., while its drive size is 1/4 in.. It has an SAE measurement type with a male hex drive type and female square output drive type. When it comes to working on your car or truck, the MAKITA B-35075 Impact GOLD® 3/8" 15° Tilt Socket Adapter will get the job done faster than any other tool on the market today.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.