Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 18 V DC, Square

  • Mfr # XWT16Z

  • Zoro # G403456807


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Max. Torque
370 ft-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWT16Z
Zoro #
G403456807
UPC #
088381748735
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
5 1/2 in
Head Width
2 in

Details

Voltage
18 V DC
Max. Torque
370 ft-lb
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
1,800, 2,600, 3,400, 4,000
Free Speed
1,000 RPM, 1,800 RPM, 2,600 RPM, 3,200 RPM
Fastening Torque
220 ft-lb
Brushless Motor
Yes
Drive Style
Extended
Number of Speed Settings
4
Features
Compact and Ergonomic Design, Equipped with Star Protection Computer Controls, Extreme Protection Technology (XPT), Full Speed Mode Function, Rubberized Soft Grip
Handle Type
Pistol Grip
Clutch Style
Detent Pin Anvil
Drive Type
Standard
Battery Model No.
Mfr. No. BL1815N, Mfr. No. BL1820B, Mfr. No. BL1830, Mfr. No. BL1830B, Mfr. No. BL1840B, Mfr. No. BL1850B, Mfr. No. BL1860B
Built-In Light
Yes
Impact Rated
Impact Rated
Charger Included
No
Battery Series
LXT(R)
Actuation
Trigger
Breakaway Torque
370 ft-lb
Charger Model
Mfr. No. DC18RC; Mfr. No. DC18RD; Mfr. No. DC18RE; Mfr. No. DC18SD; Mfr. No. DC18SE; Mfr. No. DC18SF; Mfr. No. DC18SH
Cordless Tool Kit Contents
(1) Bare Tool
Tool Style
Compact
Retainer Type
Friction Ring
Case Included
No
Drive Shape
Square
Tool Series
LXT(R)
Anvil Style
Extended
Throttle Type
Trigger
Built-In Light Type
Individual Light(s)
Speed Control
Variable
Motor Type
Brushless
Torque - Maximum
370 ft-lb
Battery Chemistry
Li-Ion
No Load Speed
1,000 RPM, 1,800 RPM, 2,600 RPM, 3,200 RPM
Includes Case
Case Not Included
Safety Features
Electric Brake
Product Badging
Autostop
Battery Platform
LXT(R)
Number of Chargers Included
0

Description

Impact Wrench, Drive Size 3/8 in, Max. Torque 370 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Clutch Style Detent Pin Anvil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.