Jobsite Fan, 17 3/4" Dia, 40V DC

  • Mfr # CF003GZ

  • Zoro # G414922957


product price:  $464.00
/ea
Free Shipping & Returns

Key Features

Oscillation Angle
120 Degrees Left, 120 Degrees Right, 60 Degrees Left, 60 Degrees Right, 90 Degrees Left, 90 Degrees Right
Series
18V LXT
Overall Width
25 in
Features
Fan Cover can be Removed for Cleaning Simply by Removing Screw, Portability can be Enhanced by Mounting the Fan onto MAKPAC Cart, Stepless Variable Speed Control Dial Enables Users to Adjust to Desired Air Flow Volume
Includes
TE00000814 AC Adapter
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF003GZ
Zoro #
G414922957
UPC #
088381783163
Country of Origin
China

Dimensions

Overall Width
25 in
Blade Diameter
17 3/4 in
Overall Length
12 1/4 in
Overall Height
30 1/4 in
Width
25 in

Details

Oscillation Angle
120 Degrees Left, 120 Degrees Right, 60 Degrees Left, 60 Degrees Right, 90 Degrees Left, 90 Degrees Right
Series
18V LXT
Features
Fan Cover can be Removed for Cleaning Simply by Removing Screw, Portability can be Enhanced by Mounting the Fan onto MAKPAC Cart, Stepless Variable Speed Control Dial Enables Users to Adjust to Desired Air Flow Volume
Includes
TE00000814 AC Adapter
Tool Weight
17.2 lb
Battery Platform
XGT(R)
Included Charger
No
Mount Type
Freestanding, Cart Mount
Air Flow
4,237 cfm
Oscillation
Oscillating
Power Source
Corded, Cordless
Number of Speeds
3
Cordless Tool Kit Contents
Bare Tool
Item
Jobsite Fan
Number of Batteries Included
0
Voltage
40V DC
Tilt Angle
45 Degrees Down, 90 Degrees Up
Battery Capacity
8.0 Ah
Tool Series
LXT(R)
Number of Speed Settings
3
Misting Capability
No Misting
Number of Chargers Included
0

Description

Jobsite Fan, Battery Platform XGT(R), Series 18V LXT, Blade Diameter 17 3/4 in, Number of Speeds 3, Air Flow 4,237 cfm, Mount Type Freestanding, Cart Mount, Oscillation Oscillating, Cordless Tool Kit Contents Bare Tool, Battery Capacity 8.0 Ah, Battery Included / Bare Tool Bare Tool, Voltage 40V DC, Power Source Corded, Cordless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.