Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn Mower, Self-Propelled, 18V , Li-Ion

  • Mfr # XML09Z

  • Zoro # G601113694


product price: $977.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Cutting Width
21 in
Drive Type
Self-Propelled
Voltage
36 V
Handle Type
Adjustable
Run Time
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XML09Z
Zoro #
G601113694
UPC #
088381897051
Country of Origin
China

Dimensions

Cutting Width
21 in
Cutting Height
1 1/4 in to 4 in
Recommended Yard Size - Maximum
Not Rated
Cutting Height Adjustment
Single-Point
Maximum Cutting Height
4 in
Minimum Cutting Height
1 1/4 in
Recommended Yard Size - Minimum
Not Rated

Details

Item
Battery-Powered Lawn Mower
Drive Type
Self-Propelled
Voltage
36 V
Handle Type
Adjustable
Run Time
Not Rated
Included Charger
No
Discharge
Mulch, Rear or Bag
Battery Voltage
18 V
Battery Amperage
5.0 Ah
Battery Type
Lithium-Ion
Charger Replacement
DC18RC, DC18RD, DC18RE, DC18SD, DC18SE, DC18SF, DC18SH
Includes
Lawn Mower Blade, Lock Key, Frame Assembly, Grass Collection Bag, Mulch Plug
Product Type
Cordless Lawn Mower
Tool Series
LXT(R) Series
Sound Level
Not Rated
Power Source
Cordless
Battery Platform
LXT(R)
Speed Settings
Variable
Equivalent Gas Engine Displacement
Not Rated
Discharge Location
Bag, Mulch, Rear
Motor Type
Brushless
Deck Material
Aluminum
Number of Batteries to Operate
2
Drivetrain
Rear-Wheel Drive

Description

Battery-Powered Lawn Mower, Drive Type Self-Propelled, Battery Platform LXT(R), Cutting Width 21 in, Deck Material Aluminum, Discharge Location Bag, Mulch, Rear, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Sound Level Not Rated, Run Time Not Rated, Recommended Yard Size - Maximum Not Rated, Recommended Yard Size - Minimum Not Rated, Cutting Height Adjustment Single-Point, Number of Batteries to Operate 2, Number of Batteries Included Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.