Zoro Homepage

LXT 18V Brushless 2pc Combo Kit (4.0Ah)

  • Mfr # XT269M + XWT08Z

  • Zoro # G203448842


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
18V LXT Brushless Impact Driver (XDT13Z), 18V LXT Compact Brushless 1/2 in Hammer Driver-Drill (XPH12Z)
Battery Capacity
4Ah
Number of Tools
3
Includes
(1) 18V LXT Brushless Impact Driver (XDT13Z), (1) 18V LXT Compact Brushless 1/2 in Hammer Driver-Drill (XPH12Z), (1) 18V LXT Lithium-Ion Rapid Optimum Charger, (1) 6 in Wood Cutting Reciprocating Saw Blade, (1) Tool Bag, (2) 18V LXT Lithium-Ion 4Ah Battery (BL1840B), 6TPI (723054-A-1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT269M + XWT08Z
Zoro #
G203448842
UPC #
-
Country of Origin
Multiple

Dimensions

Impact Wrench - Sq. Size
1/2 in
Hammer Drill - Chuck Size
1/2 in
Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in
Impact Wrench - Drive Size
1/2 in

Description

Cordless Tool Combination Kit, Cordless Tools Included 18V LXT Brushless Impact Driver (XDT13Z), 18V LXT Compact Brushless 1/2 in Hammer Driver-Drill (XPH12Z), Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity 4Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.