Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LXT BL 1/2" Impact Wrench Kit, 18V

  • Mfr # XWT15T + XBU05Z

  • Zoro # G401209788


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Blower, Impact Wrench
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Includes
(1) 18V LXT(R) Brushless 4-Speed 1/2" Impact Wrench w/ Detent Anvil (XWT15Z), (1) 18V LXT(R) Blower (XBU05Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Rubber Blower Nozzle (123245-4), (1) Tool Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWT15T + XBU05Z
Zoro #
G401209788
UPC #
088381898126
Country of Origin
Multiple

Dimensions

Impact Wrench - Sq. Size
1/2 in
Drive Size
1/2"
Impact Wrench - Drive Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Blower, Impact Wrench
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Includes
(1) 18V LXT(R) Brushless 4-Speed 1/2" Impact Wrench w/ Detent Anvil (XWT15Z), (1) 18V LXT(R) Blower (XBU05Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Rubber Blower Nozzle (123245-4), (1) Tool Bag
Series
LXT(R)
Battery Included
Yes
Battery Series
LXT(R)
Included Fastening Tools
1/2 in Impact Wrench (240 ft-lb)
Battery Model No.
(2) Mfr. No. BL1850B
Impact Wrench
Mfr. No. XWT15T
Handheld Blower
61HJ48
Impact Wrench - Fastening Torque
240 ft-lb
Item
Cordless Combination Kit
Blower - Air Volume
113 cfm
Case Included
Tool Bag
Charger
Mfr. No. DC18RC
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Charger Included
Yes
Number of Batteries Included
2
Power Source
Cordless
Wireless Tool Tracking
No
Includes Case
Case Included
Battery Manufacturing Model Number
(2) BL1850B
Other Tools and Accessories Included
Blower
Battery Chemistry
Li-Ion
All Product Types Included
Blower, Impact Wrench
Charger Manufacturing Model Number
DC18RC
Tool Series
LXT(R)

Description

Cordless Combination Kit, Cordless Tools Included Blower, Impact Wrench, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (1) 18V LXT(R) Brushless 4-Speed 1/2 In. Impact Wrench w/ Detent Anvil (XWT15Z), (1) 18V LXT(R) Blower (XBU05Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Rubber Blower Nozzle (123245-4), (1) Tool Bag, Tool Brand Makita, Series LXT(R), Battery Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.