LXT LithiumIon Cordless Robotic Vacuum W Batteries Charger, 18 Cleaning Width

  • Mfr # DRC200PT

  • Zoro # G702581293


product price:  $3,619.99
/ea
Free Shipping & Returns

Key Features

Length
22 in
Height
16 in
Features
MakitaLXT LithiumIon Cordless Robotic Vacuum W Batteries Charger, 18 Cleaning Width
Width
22 in
Weight
33 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DRC200PT
Zoro #
G702581293
UPC #
88381847667
Country of Origin
China

Dimensions

Length
22 in
Height
16 in
Width
22 in

Details

Item
Robotic Vacuum
Features
MakitaLXT LithiumIon Cordless Robotic Vacuum W Batteries Charger, 18 Cleaning Width
Weight
33 lbs
For Use With
Makita 18V LXT Lithium-Ion Batteries
Voltage
18V(X2) V
Battery Run Time
3.3 Hr

Description

THE 18V X2 LXT® BRUSHLESS ROBOTIC VACUUM IS A CORDLESS SOLUTION THAT AUTOMATICALLY CLEANS LARGE FLOORING SPACES IN COMMERCIAL ENVIRONMENTS. THE DRC200PT FEATURES AN EFFICIENT BRUSHLESS MOTOR ENGINEERED FOR EXTENDED RUN TIME AND LONGER TOOL LIFE. JUST TURN IT LOOSE WITH TWO FULLY-CHARGED 18V LXT® LITHIUM-ION 5.0AH BATTERIES AND IT WILL CLEAN APPROXIMATELY 5,380 SQ. FT. OF HARD FLOORING (OR UP TO 200 MINUTES OF CONTINUOUS OPERATION IN "MAIN BRUSH PLUS VACUUM" MODE). IDEAL FOR USE IN WAREHOUSES, OFFICES, CAFETERIAS, SCHOOLS, HOSPITALS, GYMNASIUMS, CONVENTION CENTERS AND MORE. THE DRC200PT HAS A 3-STAGE CLEANING SYSTEM WITH SIDE BRUSHES, A MAIN BRUSH AND VACUUM SUCTION FOR EFFICIENT CLEANING. THE FILTRATION SYSTEM ENGINEERED TO CAPTURE 99% OF DUST PARTICULATES. ADDITIONAL FEATURES INCLUDE LARGE CAPACITY (5/8 GALLON), TWO NAVIGATION OPTIONS TO SET DEPENDING ON THE NUMBER OF OBSTACLES, TIMER FUNCTION, REMOTE CONTROL, AND MUCH MORE. TO RESTRICT CLEANING TO SPECIFIED AREAS, USE THE BOUNDARY TAPE TO PREVENT THE VACUUM FROM TRAVELING INTO RESTRICTED ZONES. INCLUDES:
    2 18V LXT® LITHIUM-ION 5.0AH BATTERY (BL1850B) 18V LXT® LITHIUM-ION DUAL PORT CHARGER (DC18RD) REMOTE CONTROL BOUNDARY TAPE (49' ROLL)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.