Magnesium Circular Saw, 5007MG, 7-1/4", 15 Amp, L.E.D. Light, Case

  • Mfr # 5007MG

  • Zoro # G402573666


product price:  $370.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5007MG
Zoro #
G402573666
UPC #
88381076517
Country of Origin
Malaysia

Description

MAKITA® MAGNESIUM CIRCULAR SAW, 5007MG, 7-1/4", 15 AMP, L.E.D. LIGHT, CASE MOST REFINED SAW WITH MAGNESIUM COMPONENTS, POWERFUL 15.0 AMP MOTOR DELIVERS 5, 800 RPM FOR PROVEN PERFORMANCE AND JOBSITE DURABILITY. MAGNESIUM COMPONENTS CREATE A LIGHTWEIGHT SAW (10.6 LBS.) THAT IS WELL BALANCED AND JOBSITE TOUGH. MAKE QUICK, ONE-HANDED ADJUSTMENTS USING LARGE, RUBBERIZED LEVERS. BETTER FIT AND MORE CONTROL WITH COMFORTABLE RUBBER GRIP ON HANDLE. SETTINGS ARE EASY TO READ WITH OVERSIZED NUMBER AND RULER MARKINGS. LARGE CUTTING CAPACITY (2-1/2" AT 90°) AND BEVEL CAPACITY (0°-56°) WITH POSITIVE STOPS AT 22.5°AND 45°. TWO BUILT-IN L.E.D. LIGHTS ILLUMINATE THE LINE OF CUT FOR INCREASED ACCURACY. BUILT-IN DUST BLOWER CLEARS THE LINE OF CUT FOR GREATER ACCURACY. BLADE WRENCH IS ATTACHED TO SAW FOR FAST AND CONVENIENT BLADE CHANGING. REINFORCED POWER CORD WITHSTANDS JOBSITE ABUSE AND LOWERS REPAIR COSTS. INCLUDES A PREMIUM 7-1/4" CARBIDE TIPPED FRAMING BLADE THAT CUTS 50% FASTER AND LASTS 2X LONGER. 24T CARBIDE TIPPED BLADE (A-94530), BLADE WRENCH (783204-6), RIP FENCE (164095-8), TOOL CASE (824772-1).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.