Magnet Tape
- Mfr # 191P18-9
- Zoro # G724447225
product price:Â
$
90.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
16 ft
Compatible Brand
Makita
Fits Vacuum Models
DRC300
Compatible Series
18V X2 LXT
Compatible with Manufacturer Part Number
DRC300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 191P18-9
- Zoro #
- G724447225
- UPC #
- 088381585378
- Country of Origin
- Japan
- Item
- Magnet Tape
- Compatible Brand
- Makita
- Fits Vacuum Models
- DRC300
- Compatible Series
- 18V X2 LXT
- Compatible with Manufacturer Part Number
- DRC300
- ESD Rating
- Not Rated
Dimensions
- Overall Length
- 16 ft
- Wire Rope Length
- 16 ft
- Length
- 16 ft
Description
Magnet Tape, For Vacuum Type Robotic Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models DRC300
Restrictions
WARNING:
This product can expose you to chemicals including Lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.