This item is Discontinued.

Makita Makita 36V (18V LXTÂ X2) 21" Aluminum Deck Self Propelled Lawn Mower Kit W/ 4 Batteries XML09PT1

Makita 36V (18V LXTÂ X2) 21" Aluminum Deck Self Propelled Lawn Mower Kit W/ 4 Batteries (Discontinued)

  • Mfr # XML09PT1
  • Zoro # G505978337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XML09PT1
Zoro #
G505978337
UPC #
883817257360
Country of Origin
China

Description

Makita is expanding the line of cordless outdoor power equipment to include the 18v x2 (36v) lxt brushless cordless 21" self-propelled lawn mower (xml09pt1). With zero emissions, lower noise and reduced maintenance, the 18v x2 (36v) lxt cordless self-propelled lawn mower is a welcome solution for efficient grass cutting.it's powered by two 18v lxt batteries. The 4-bay battery system holds 4 batteries for twice the run time, but without leaving the 18v battery platform. The makita-built motor delivers up to 2,800 rpm. The quiet mode setting reduces noise by providing constant speed control at 2,300 rpm. It mows up to -1/2 an acre using (4) 5.0ah 18v lxt batteries.the mower offers ease-of-use features including quick height adjustments and self-propel. It features a 3-in-1 design for bagging, mulching or rear-discharge. The commercial-grade aluminum deck resists corrosion and is still durable for demanding applications. The xml09pt1 includes the lawn mower, four fast-charging 18v lxt lithium-ion 5.0ah batteries and an efficient 18v dual port rapid optimum charger.the lawn mower features makita extreme protection technology (xpt). Xpt is a protective seal inside the tool and is engineered for improved operation in harsh conditions by channeling water and dust from key internal components.it's part of makita's expanding 18v lxt system, the world's largest cordless tool system powered by 18v lithium-ion slide-style batteries. Makita 18v lxt lithium-ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.for improved tool performance and extended battery life, makita created star protection computer controls. Star protection is communication technology that allows the star protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, th

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.