This item is Discontinued.

Makita Makita EB5300WH Backpack Blower, 60.9 oz Fuel Tank, 4-Stroke Engine EB5300WH

Makita EB5300WH Backpack Blower, 60.9 oz Fuel Tank, 4-Stroke Engine (Discontinued)

  • Mfr # EB5300WH
  • Zoro # G104375834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB5300WH
Zoro #
G104375834
UPC #
88381833691
Country of Origin
China

Description

Makita's 52.5 cc MM4® Backpack Blower (EB5300WH) combines a cleaner-burning 4-stroke engine with quieter operation and the convenience of no fuel mixing. The cleaner-burning, fuel-efficient EB5300WH is a true step-up from older 2-stroke motors. It's engineered for commercial lawn and garden work and is ideal for any professional seeking a best-in-class backpack blower. The EB5300TH is powered by a 52.5 cc commercial-duty 4-stroke engine that requires no fuel mix and will deliver commercial duty performance with a maximum air speed of 184 mph and a maximum air volume of 516 cu-ft/min. The mechanical automatic engine decompression is engineered for quick and easy starts, with heavy-duty anti-vibration mounts between the frame and engine for improved operator comfort. The EB5300WH is compact with less weight (only 19.7 lb) with wide padded straps and padded back panel for operator comfort. In addition, the large capacity muffler ensures quiet operation at 70 dBA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.