This item is Discontinued.

Makita Makita XDT131 , 18V LXT LithiumIon Cordless Impact Driver Kit, 30Ah XDT131

Makita XDT131 , 18V LXT LithiumIon Cordless Impact Driver Kit, 30Ah (Discontinued)

  • Mfr # XDT131
  • Zoro # G902662877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XDT131
Zoro #
G902662877
UPC #
88381820929
Country of Origin
China

Description

MAKITA® XDT131 , 18V LXT® LITHIUM-ION CORDLESS IMPACT DRIVER KIT, 3.0AH THE MAKITA® 18V LXT LITHIUM-ION CORDLESS IMPACT DRIVER (MODEL XDT131 ) DELIVERS POWER AND SPEED IN A COMPACT SIZE FOR A FULL RANGE OF DRIVING AND FASTENING TASKS, WITH A FAST-CHARGING 18V LITHIUM-ION BATTERY FOR LESS DOWNTIME. THE XDT131 FEATURES A MAKITA-BUILT 4-POLE MOTOR WITH VARIABLE SPEED (0-2,900 RPM AND 0-3,500 IPM) THAT DELIVERS 1,460 IN. LBS. OF MAX TORQUE. AT ONLY 5-3/8" LONG AND 3.9 POUNDS (WITH BATTERY), IT HAS A COMPACT AND ERGONOMIC DESIGN WITH LESS WEIGHT FOR REDUCED OPERATOR FATIGUE, AND A RUBBERIZED SOFT GRIP FOR INCREASED COMFORT ON THE JOB. THE BUILT-IN L.E.D. LIGHT ILLUMINATES THE JOB AREA FOR APPLICATIONS IN DARK SPACES AND CLOSE QUARTERS. MAKITA'S ENTIRE LINE-UP OF IMPACT DRIVERS INCLUDING THE XDT131 IS ENGINEERED WITH A PROPRIETARY HAMMER AND ANVIL IMPACT MECHANISM THAT IS MANUFACTURED USING THE BEST RAW MATERIALS WITH THE HIGHEST QUALITY STEEL, AS WELL AS A UNIQUE HEAT-HARDENING PROCESS FOR MAXIMUM FASTENING AND DRIVING POWER. WITH EXTREME PROTECTION TECHNOLOGY (XPT), THE XDT111 IS ENGINEERED FOR IMPROVED WATER AND DUST RESISTANCE FOR OPERATION IN HARSH JOB SITE CONDITIONS.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.