Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mower Blade, Hi-Lift, 21 in, 7/16 in

  • Mfr # 191W87-2

  • Zoro # G410723930


product price: $48.54
/ea

Key Features

Blade Type
Hi-Lift
Length
21 in
Center Hole Diameter
7/16 in
Width
21 in
For Use With
Lawn Mower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191W87-2
Zoro #
G410723930
UPC #
88381585965
Country of Origin
China

Dimensions

Length
21 in
Center Hole Diameter
7/16 in
Width
21 in

Details

Blade Type
Hi-Lift
For Use With
Lawn Mower
Item
Mower Blade
Compatible Mower
379ER0, 60HZ05, 60HZ06, 806T88, 822EA7

Description

Mower Blade, Compatible Mower 379ER0, 60HZ05, 60HZ06, 806T88, 822EA7, Blade Type Hi-Lift, Center Hole Diameter 7/16 in, Width 21 in, Length 21 in, Product Type Lawn Mower Blade, For Use With Lawn Mower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.