490-110-Y192 High-Lift Blade Set, 23-1/4 in L
- Mfr # 490-110-F192
- Zoro # G022914320
product price:Â
$
72.59
/ea
Key Features
Includes
(2) Blades
For Use With
Garden Tractors and Zero-Turn Mowers with a 46 in Cutting Deck
Center Hole Type
S
Length
23-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490-110-F192
- Zoro #
- G022914320
- UPC #
- 889021359768
- Country of Origin
- United States
Dimensions
- Length
- 23-1/4 in
Details
- Includes
- (2) Blades
- For Use With
- Garden Tractors and Zero-Turn Mowers with a 46 in Cutting Deck
- Center Hole Type
- S
Description
Troy-Bilt High-Lift Blade Set, Center Hole Type: S, 23-1/4 in L, Suitable for: Garden Tractors and Zero-Turn Mowers with a 46 in Cutting Deck, Includes: (2) Blades
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.