This item is Discontinued.

Makita Multi Disc, 36 Grit, For 9524NB, 4.5", PK10 741832-B-10

Multi Disc, 36 Grit, For 9524NB, 4.5", PK10 (Discontinued)

  • Mfr # 741832-B-10
  • Zoro # G4003030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741832-B-10
Zoro #
G4003030
UPC #
088381941488
Country of Origin
United States

Dimensions

Disc Dia.
4-1/2"
Mounting Size
5/8"-11

Details

Abrasive Material
Zirconium
Disc Type
Type 29
Grit
36
Item
Multi Disc,36 Grit,For 9524NB,4.5",PK10

Description

Multi Disc,36 Grit,For 9524NB,4.5 In.,PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.