Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pole Saw, Telescoping, 10 in

  • Mfr # XAU02PTB

  • Zoro # G304262323


product price: $879.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Bar Length
10 in
Fuel Tank Capacity
Not Gas Powered
Battery Type
Lithium-Ion
Includes
(2) Batteries, Chain Cover, (1) Charger, Guide Bar, Pole Saw Harness, Saw Chain, Telescoping Pole Saw
Charger
38XU23; Mfr. No. DC18RD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XAU02PTB
Zoro #
G304262323
UPC #
088381723732
Country of Origin
China

Dimensions

Bar Length
10 in
Shaft Length
13 ft
Blade Thickness
1/16 in
Minimum Length
9 ft
Maximum Length
13 ft
Tool Length
13 ft
Blade Length
10 in

Details

Fuel Tank Capacity
Not Gas Powered
Battery Type
Lithium-Ion
Includes
(2) Batteries, Chain Cover, (1) Charger, Guide Bar, Pole Saw Harness, Saw Chain, Telescoping Pole Saw
Charger
38XU23; Mfr. No. DC18RD
Item
Battery-Powered Pole Saw Kit
Battery Voltage
36 V
Chain Oiler
Automatic
Charge Time
45 min
Brushless Motor
Yes
Tool Weight
18.1 lb
Telescoping Handle
Yes
Battery Platform
LXT(R)
Voltage
36 V
Battery Model Number
BL1850B
Product Type
Telescoping Pole Saw
Power Source
Cordless
Number of Chargers Included
1
Number of Batteries Required to Operate
2
Maximum Cutting Capacity
9 1/2 in
Charger Model Number
DC18RD
Motor Type
Brushless
Battery Capacity
5.0 Ah
Power Head Attachment Compatible
Yes
Number of Batteries Included
2
Sound Level
103 dBA
Bare Tool/Battery Included
Tool

Description

Battery-Powered Pole Saw Kit, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 9 1/2 in, Maximum Length 13 ft, Minimum Length 9 ft, Battery Platform LXT(R), Battery Capacity 5.0 Ah, Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Sound Level 103 dBA, Product Type Telescoping Pole Saw, Battery Model Number BL1850B, Voltage 36 V, Tool Length 13 ft, Tool Weight 18.1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.