Portable Band Saw, 18V DC, 28 3/4 in Blade Length

  • Mfr # XBP05ZB

  • Zoro # G501113664


product price:  $369.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Length
28 3/4 in
Tool Length
14 3/4 in
Tool Weight
7.3 lb
Includes
28 3/4 in 18 TPI Bi-Metal Sub-Compact Portable Band Saw Blade (E-04139), Hex Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBP05ZB
Zoro #
G501113664
UPC #
088381721363
Country of Origin
Multiple

Dimensions

Blade Length
28 3/4 in
Tool Length
14 3/4 in
Overall Length
14 3/4 in
Cutting Diameter - Maximum
2 in
Cutting Width - Maximum
2 in
Cutting Length - Maximum
2 in

Details

Voltage
18 V DC
Item
Band Saw
Tool Weight
7.3 lb
Includes
28 3/4 in 18 TPI Bi-Metal Sub-Compact Portable Band Saw Blade (E-04139), Hex Wrench
Rectangular Cutting Capacity
2 in x 2 in
Charger Included
No
Cordless Tool Kit Contents
Bare Tool
Drive Type
Worm Drive
Number of Speed Settings
Continuous
SFPM Range
0 to 630
Brushless Motor
Yes
Number of Batteries Included
0
Round Cutting Capacity
2 in
Power Source
Cordless
Handle Type
D-Handle
Battery Series
LXT(R)
Includes Battery
Tool Only
Cutting Speed - Minimum
0 SFPM
Tool Series
LXT(R)
Includes Dual Trigger
Dual Trigger Included
Motor Type
Brushless
Safety Features
Double Action Trigger
Number of Chargers Included
0
Cutting Speed - Maximum
630 SFPM
Battery Platform
LXT(R)
Product Badging
(XTP) Extreme Protection Technology
Battery Type
Pouch
Speed Control
Variable
Battery Chemistry
Li-Ion

Description

Band Saw, Voltage 18 V DC, Cordless Tool Kit Contents Bare Tool, Blade Length 28 3/4 in, Round Cutting Capacity 2 in, Rectangular Cutting Capacity 2 in x 2 in, Number of Speed Settings Continuous, Charger Included No, Brushless Motor Yes, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series LXT(R), SFPM Range 0 to 630, Drive Type Worm Drive, Handle Type D-Handle, Tool Length 14 3/4 in, Tool Weight 7.3 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.