Zoro Homepage

Portable Band Saw, Case

  • Mfr # 2107FZK

  • Zoro # G4317266


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Speeds
Variable
Voltage
120 V AC
Surface Ft. per Min. Low
200
Surface Ft. per Min. High
350
Tool Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2107FZK
Zoro #
G4317266
UPC #
088381692632
Country of Origin
Multiple

Dimensions

Tool Length
21 in
Blade Size
44-7/8" x 1/2" x 0.020"
Overall Length
21 in

Details

Speeds
Variable
Voltage
120 V AC
Surface Ft. per Min. Low
200
Surface Ft. per Min. High
350
Item
Band Saw Kit
Tool Weight
13.1 lb
Round Capacity
4-3/4"
Includes
Blade, Carrying Case, Wrench
Rectangle Capacity
4-3/4"
Corded/Cordless
Corded
Drive Type
Direct Drive
Corded/Banded
Corded
Material
metal
Hz
60
Features
Led Light, Light Weight, Variable Speed
Handle Type
Ergonomic
Amps @ 120V
6.5
Frequency
60 Hz
Number of Speed Settings
Variable

Description

Band Saw Kit, Number of Speed Settings Variable, Includes Blade, Carrying Case, Wrench, Drive Type Direct Drive, Hz 60, Handle Type Ergonomic, Tool Length 21 in, Tool Weight 13.1 lb, Voltage 120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.