Zoro Homepage

Premium Hammer Cart

  • Mfr # T-03224

  • Zoro # G0326072


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46-1/2"
Overall Length
46 1/2 in
Overall Width
21-1/2"
Material
Steel
Wheel Type
Semi-Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-03224
Zoro #
G0326072
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
46-1/2"
Overall Length
46 1/2 in
Overall Width
21-1/2"
Wheel Diameter
10"
Overall Length (In.)
46 1/2 in

Details

Material
Steel
Item
Hammer Cart
Wheel Type
Semi-Pneumatic
For Use With
HM1317CB, HM1812, Mfr. No. HM1307CB
Type
Hand Truck
Includes
Adjustable Strap
Application
Breaking, Tools Transportation

Description

Hammer Cart, Type Hand Truck, Overall Length (In.) 46 1/2 in, For Use With HM1317CB, HM1812, Mfr. No. HM1307CB, Application Breaking, Tools Transportation, Includes Adjustable Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.