Cordless Rebar Tying Tool
- Mfr # GRT01Z
- Zoro # G122885889
product price:Â
$
3,015.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cordless Tool Kit Contents
(1) Bare Tool
Includes Battery
Tool Only
Number of Chargers Included
0
Tying Speed
0.7 sec/Tie
Voltage
40V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRT01Z
- Zoro #
- G122885889
- UPC #
- 197050012081
- Country of Origin
- Japan
Dimensions
- Minimum Rebar Size Combination
- #3 x #3
- Maximum Rebar Size Combination
- #8 x #9
- Fits Chest Size
Details
- Cordless Tool Kit Contents
- (1) Bare Tool
- Includes Battery
- Tool Only
- Number of Chargers Included
- 0
- Tying Speed
- 0.7 sec/Tie
- Voltage
- 40V DC
- Features
- Battery Series
- XGT(R)
- Item
- Rebar Tying Tool
- Battery Platform
- XGT(R)
- Power Source
- Cordless
- Compatible Wire Gauge
- 16 ga
- Tool Weight
- 5.8 lb
- Battery Capacity
- 2.5Ah
- Tool Series
- XGT(R)
- Number of Batteries Included
- 0
- Battery Chemistry
- Li-Ion
- Maximum Ties per Coil
- 245
- Includes
- Bare Tool
- Safety Features
- Lock-Off Switch
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Rebar Tying Tool, Voltage 40V DC, Maximum Rebar Size Combination #8 x #9, Tying Speed 0.7 sec/Tie, Maximum Ties per Coil 245, Cordless Tool Kit Contents (1) Bare Tool, Power Source Cordless, Tool Weight 5.8 lb, Brushless Motor Yes, Minimum Rebar Size Combination #3 x #3, Battery Capacity 2.5Ah, Battery Series XGT(R), Charger Included No, Compatible Wire Gauge 16 ga
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.