Shop MAKITA

Refrigerant Evacuation Pumps, 4 cfm

  • Mfr # DVP181ZK
  • Zoro # G022587616

product price: 
$
849.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Batteries
2
Product Type
Vacuum Pump
Inlet 1 Port Connection Size
5/16 in
Overall Length
15.1 in
Weight
18.1 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DVP181ZK
Zoro #
G022587616
UPC #
088381744706
Country of Origin
China

Dimensions

Inlet 1 Port Connection Size
5/16 in
Overall Length
15.1 in
Inlet 2 Port Connection Size
3/8 in
Overall Height
8.3 in
Overall Width
7.6 in
Wire Rope Length
15.1 in
Length
15.1 in

Details

Number of Batteries
2
Product Type
Vacuum Pump
Weight
18.1 lb
Inlet 1 Port Connection Type
NPT
Item
Refrigerant Evacuation Pumps
Ultimate Vacuum
22.5 micron
Battery Type
18V Lithium-Ion
Number of Inlet Ports
2
Motor Speed
3,200 RPM
Inlet 2 Port Connection Type
NPT
Includes
5/16 in x 1/4 in Adapter, Carrying Case, Pump Oil, Vacuum Pump
Displacement
4 cfm
Series
LXT(R)
Oil Capacity
10 oz
Voltage
18V
Power Source - TS Only
Battery
Includes Batteries
Batteries Not Included
Warranty
3 yr
Battery Recharge
Rechargeable
Number of Stages
Two-Stage
Power Source
Battery
Power Source - old
Battery

Description

Refrigerant Evacuation Pumps, 4 cfm Displacement, Voltage 18V, Overall Length 15.1 in, Overall Height 8.3 in, Overall Width 7.6 in, Weight 18.1 lb, Oil Capacity 10 oz, Includes 5/16 in x 1/4 in Adapter, Carrying Case, Pump Oil, Vacuum Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.