Zoro Homepage

Self-Propelled Law Mower, Bare Tool

  • Mfr # CML01Z

  • Zoro # G303528727


product price: $1,199.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Cutting Width
21 in
Drive Type
Self-Propelled
Voltage
40 V
Includes
Grass Collection Bag, Mulch Plug, Lawn Mower Blade, Side Discharge Chute
Charge Time
40 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CML01Z
Zoro #
G303528727
UPC #
088381742177
Country of Origin
China

Dimensions

Cutting Width
21 in
Cutting Height
1 1/4 to 3 15/16 in
Recommended Yard Size - Maximum
2 acre
Maximum Cutting Height
3 15/16 in
Recommended Yard Size - Minimum
Not Rated
Cutting Height Adjustment
Single-Point
Minimum Cutting Height
1 1/4 in

Details

Item
Battery-Powered Lawn Mower
Drive Type
Self-Propelled
Voltage
40 V
Includes
Grass Collection Bag, Mulch Plug, Lawn Mower Blade, Side Discharge Chute
Charge Time
40 min
Run Time
180 min
Included Charger
No
Discharge
Mulch, Side or Bag
Battery Amperage
50 A/hr
Handle Type
Adjustable
Product Type
Cordless Lawn Mower
Sound Level
Not Rated
Deck Material
Steel
Drivetrain
Rear-Wheel Drive
Tool Series
ConnectX(TM)
Motor Type
Brushless
Equivalent Gas Engine Displacement
Not Rated
Power Source
Cordless
Speed Settings
Variable
Discharge Location
Bag, Mulch, Side
Battery Platform
ConnectX
Number of Batteries to Operate
1

Description

Battery-Powered Lawn Mower, Drive Type Self-Propelled, Battery Platform ConnectX, Cutting Width 21 in, Deck Material Steel, Discharge Location Bag, Mulch, Side, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Sound Level Not Rated, Run Time 180 min, Recommended Yard Size - Maximum 2 acre, Recommended Yard Size - Minimum Not Rated, Cutting Height Adjustment Single-Point, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.