
Shop MAKITA
See all product information
Standard Hammer Drill Bit, 5/32 in Drill Bit, Shank, Carbide Cutting Edge, 6-1/4 in OAL
Mfr # D-00810-25
Zoro # G616311924
product price:Â $52.75
/eaKey Features
Drill Bit Size
5/32 in
Type
Standard
Flute Length
4 in
Cutting Edge Material
Carbide
Material
Carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-00810-25
Zoro #
G616311924
UPC #
88381335027
Country of Origin
Canada
Dimensions
Drill Bit Size
5/32 in
Flute Length
4 in
Overall Length
6-1/4 in
Details
Type
Standard
Cutting Edge Material
Carbide
Material
Carbide
Shank Type
SDS-Plus®
Applicable Materials
Concrete and Masonry Materials
Description
Makita hammer drill bit standard, 5/32 in, 6-1/4 in OAL, 4 in flute length, SDS-Plus shank, carbide cutting edge, carbide, applicable materials: concrete and masonry materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.