Steel Tie Wire, PK32
- Mfr # 1915N0-0
- Zoro # G022886979
product price:Â
$
319.00
/pk of 32, $9.97/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Product Type
Rebar Tying Tool
Finish
Black Annealed
Wire Gauge
16 ga
Maximum Ties per Coil
245
Coil Length
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1915N0-0
- Zoro #
- G022886979
- UPC #
- 197050365668
- Country of Origin
- Japan
Dimensions
- Coil Length
- Not Rated
Details
- Compatible Product Type
- Rebar Tying Tool
- Finish
- Black Annealed
- Wire Gauge
- 16 ga
- Maximum Ties per Coil
- 245
- Minimum Ties per Coil
- 245
- Number of Spools Included
- 32
- Wraps per Tie
- Not Rated
- Item
- Steel Tie Wire
- Manufacturer Location
- Globally Sourced
- Color
- Black
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Black
Description
Steel Tie Wire, Wire Gauge 16 ga, Coil Length Not Rated, Material Steel, Maximum Ties per Coil 245, Wraps per Tie Not Rated, Number of Spools Included 32, Manufacturer Location Globally Sourced, Color Black, Compatible Product Type Rebar Tying Tool, Minimum Ties per Coil 245, Package Quantity 32
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.