Shop HENCO
See all product information
Create Account
Rebar Tie Wire, Plasticized, Tie PEX-AL-PEX to Rebar (2500pc)
- Mfr # 805880
- Zoro # G223396703
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Type
Braiding Wire
Depth
5.9 in
Length
6.417 in
Width
0.709 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805880
- Zoro #
- G223396703
- UPC #
- -
- Country of Origin
- Belgium
Dimensions
- Depth
- 5.9 in
- Length
- 6.417 in
- Width
- 0.709 in
Details
- Material
- Metal
- Type
- Braiding Wire
- Item
- Underfloor Heating
- Color
- Silver
- Application
- Underfloor Heating
Description
Rebar Tie Wire, Plasticized. Use the UFH-RAS-VLE to tie PEX-AL-PEX tubing to rebar. Comes in a pack of 2500 pieces
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.