Zoro Homepage

String Trimmer Couple Shaft Attachment 1

  • Mfr # EM405MP

  • Zoro # G503876338


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Includes
Bump and Feed Trimmer Head
Cutting Width
17 in
Overall Width
7 3/8 in
Overall Height
9 1/8 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM405MP
Zoro #
G503876338
UPC #
088381518789
Country of Origin
China

Dimensions

Cutting Width
17 in
Overall Width
7 3/8 in
Overall Height
9 1/8 in
Overall Length
36 in

Details

Item
String Trimmer Couple Shaft Attachment
Includes
Bump and Feed Trimmer Head
Material
Steel
Product Type
String Trimmer Attachment
Compatible Brands
Makita
Compatible Product Type
Couple Shaft Power Head

Description

String Trimmer Couple Shaft Attachment, Product Type String Trimmer Attachment, Overall Width 7 3/8 in, Overall Length 36 in, Compatible Product Type Couple Shaft Power Head, Includes Bump and Feed Trimmer Head, Material Steel, Overall Height 9 1/8 in, Compatible Brands Makita, Cutting Width 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.