Zoro Homepage

Sub Fence, For Miter Saw

  • Mfr # 140H26-9

  • Zoro # G101821709


product price: $30.69
/ea

Key Features

For Use With
Makita Slide Miter Saw Model XSL02
Features
Cuts With Taller Work Pieces Such as Crown Molding
Compatible Brand
Makita
Compatible Product Type
Miter Saw
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140H26-9
Zoro #
G101821709
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
3 15/16 in
Overall Height
1 3/8 in
Overall Length
6 1/4 in

Details

Item
Sub Fence
For Use With
Makita Slide Miter Saw Model XSL02
Features
Cuts With Taller Work Pieces Such as Crown Molding
Compatible Brand
Makita
Compatible Product Type
Miter Saw
Material
Metal
Product Type
Sub Fence
Compatible Manufacturer Model Number
XSL02Z

Description

Sub Fence, For Use With Makita Slide Miter Saw Model XSL02, Features Cuts With Taller Work Pieces Such as Crown Molding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.