Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Makita Synthetic 2-Cycle Fuel Mix, 2.6 oz. T-00745

Synthetic 2-Cycle Fuel Mix, 2.6 oz. (Discontinued)

  • Mfr # T-00745
  • Zoro # G0876547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-00745
Zoro #
G0876547
UPC #
088381942041
Country of Origin
United States

Dimensions

Size
2.6 oz
Container Size
2.6 oz

Details

Item
2-Cycle Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Dark Green/Blue
Pour Point
-39 Degrees C
Dropping Point
Not Specified
Viscosity @ 100C
7.2
For Use With
For use with Makita Power Cutters and Chain Saws
Viscosity @ 40C
7.2
Base
Synthetic Oil
Application
For use with Makita Power Cutters and Chain Saws
Container Type
Bottle
Flash Point
210 Degrees C
Timken OK Load
Not Specified
Specific Gravity
0.87 at 60 Degrees F
SAE Grade
Not Specified
Four-Ball Wear
Not Specified
ISO Viscosity Grade
Not Specified
Base Oil
Full Synthetic

Description

2-Cycle Engine Oil, Container Size 2.6 oz, Color Dark Green/Blue, Container Type Bottle, Flash Point 210 Degrees C, ISO Viscosity Grade Not Specified, Pour Point -39 Degrees C, Specific Gravity 0.87 at 60 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.