Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Saw, 6.5 in Dia, 4900 RPM

  • Mfr # GPS01M1J

  • Zoro # G005386236


product price: $719.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Blade Dia.
6 1/2 in
Includes
Hex Wrench (783203-8), MAKPAC Interlocking Case Small (197210-9), MAKPAC Interlocking Case X-Large (197213-3)
Power Source
Cordless
Bevel Angle Range
1 Degrees Left to 48 Degrees Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPS01M1J
Zoro #
G005386236
UPC #
088381749329
Country of Origin
China

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 3/16 in
Max. Cutting Depth @ 45 Deg.
1 9/16 in
Arbor Size
20 mm
Overall Length
14 3/4 in
Tool Length
14 3/4 in
Cutting Depth at 0 Degrees - Maximum
2 3/16 in
Cutting Depth at 45 Degrees - Maximum
1 9/16 in
Blade Diameter
6 1/2 in

Details

Item
Track Saw
Voltage
40 V DC
Includes
Hex Wrench (783203-8), MAKPAC Interlocking Case Small (197210-9), MAKPAC Interlocking Case X-Large (197213-3)
Power Source
Cordless
Bevel Angle Range
1 Degrees Left to 48 Degrees Right
Tool Weight
11 lb
Bevel Stops
22.5 Degrees , 45 Degrees
Battery Capacity
4 Ah
Speed Control
Variable
Brushless Motor
Yes
Battery Model No.
Mfr. No. BL4040
Charger Included
Yes
Cordless Tool Kit Contents
(1) Battery, (1) Charger, (1) Bare Tool
Max. Blade Speed
4,900 RPM
Wireless Tool Tracking
Yes
Variable Speed
Yes
Number of Batteries Included
1
Charger Model
Mfr. No. DC40RA
Case Included
Yes
Battery Series
XGT(R)
Track Included
No
Battery Platform
XGT(R)
Includes Battery
Battery Included
Product Badging
Auto-Start Wireless System, Soft Start, Star Protection Computer Controls(TM)
Motor Type
Brushless
Charger Manufacturing Model Number
DC40RA
Tool Series
XGT(R)
Blade Speed - Maximum
4,900 RPM
Track Direction
Single Sided
Safety Features
Electric Brake, Soft Start
Bevel Angle - Minimum
-1 Degrees
Bevel Angle - Maximum
48 Degrees
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Saw Carriage Material
Aluminum
Battery Manufacturing Model Number
BL4040
Includes Case
Case Included
Bevel Tilt Direction
Right
Battery Type
Pouch

Description

Track Saw, Cordless, Blade Dia. 6 1/2 in, Max. Blade Speed 4,900 RPM, Arbor Size 20 mm, Bevel Angle Range 1 Degrees Left to 48 Degrees Right, Bevel Stops 22.5 Degrees , 45 Degrees , Max. Cutting Depth @ 0 Deg. 2 3/16 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Track Included No, Saw Carriage Material Aluminum, Variable Speed Yes, Tool Length 14 3/4 in, Tool Weight 11 lb, Wireless Tool Tracking Yes, Brushless Motor Yes, Cordless Tool Kit Contents (1) Battery, (1) Charger, (1) Bare Tool

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.