Zoro Homepage

Trimmer Line

  • Mfr # T-03464

  • Zoro # G715678065


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Length
1,150 ft
Material
Co-Polymer Nylon
Product Type
String Trimmer Line
Trimmer Line Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-03464
Zoro #
G715678065
UPC #
88381529686
Country of Origin
United States

Dimensions

Overall Length
1,150 ft
Diameter
0.105 in

Details

Color
Red
Item
Trimmer Line
Material
Co-Polymer Nylon
Product Type
String Trimmer Line
Trimmer Line Shape
Round
Compatible Product Type
Trimmer Heads
Compatible Manufacturer Number
373WA2, 373WA3, 385KK1, 385KK2, 385KK3, 385KK4, 385KK5, 385KK6, 391VH7, 391VH9, 391VJ1, 391VJ3, 391VJ4, 391VJ6, 787KY6, 787KY8

Description

Trimmer Line, Product Type String Trimmer Line, Color Red, Diameter 0.105 in, Material Co-Polymer Nylon, Compatible Manufacturer Number 373WA2, 373WA3, 385KK1, 385KK2, 385KK3, 385KK4, 385KK5, 385KK6, 391VH7, 391VH9, 391VJ1, 391VJ3, 391VJ4, 391VJ6, 787KY6, 787KY8, Trimmer Line Shape Round, Overall Length 1,150 ft, Compatible Product Type Trimmer Heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.