
Ultra-Thin Kerf Flat CutOff Wheel, 5 in dia x 1/32 in Thick, 7/8 in Center Hole, Z60T-BF grit
Mfr # B-46165-25
Zoro # G716380752
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
0.032 in
Grit
60
Primary Material Application
Ferrous Metal, Stainless Steel, Pipe, Sheet and Channel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B-46165-25
Zoro #
G716380752
UPC #
88381451727
Country of Origin
Thailand
Dimensions
Overall Diameter
5 in
Overall Thickness
0.032 in
Arbor Size
7/8 in
Details
Item
Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Ferrous Metal, Stainless Steel, Pipe, Sheet and Channel
Abrasive Material
Zirconia Aluminum
Maximum Operating Speed
12250 RPM
Description
Makita cut-off wheel ultra-thin kerf flat, 5 in wheel dia, 1/32 in wheel, 7/8 in center hole, Z60T-BF grit, zirconium aluminum oxide abrasive, 12,250 rpm maximum, applicable materials: steel and stainless steel, wheel type number: type 1, for use with: 4-1/2 in angle grinder.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.