Upright Vacuum Cleaner, 19 3/4 in L

  • Mfr # XLC08ZB
  • Zoro # G016567402
product price: 
$
279.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Vacuum Capacity
1/4 gal
Voltage
18V DC
Number of Motor Stages
1
Power
90 W
Battery Series
LXT(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XLC08ZB
Zoro #
G016567402
UPC #
088381781084
Country of Origin
China

Dimensions

Length
19 3/4 in
Width
4 1/2 in
Head Height Adjustment
Free-Flow
Height
6 in
Fits Chest Size
Can be Used with Trigger Mode or Slide Switch Mode for Ease and Convenience, Compact and Ergonomic Design for Operator Comfort, Increased Storage Capacity for Longer Time between Waste Disposal, Integrated LED Light with Preglow Function on a Half Trigger Pull, Makita-Built Brushless Motor Runs Cooler and more Efficiently, Strong Suction Power for Faster and Efficient Cleaning, Thermoplastic Hand Grip for Longer Life and more Comfortable Grip

Details

Item
Upright Vacuum Cleaner
Vacuum Capacity
1/4 gal
Voltage
18V DC
Number of Motor Stages
1
Power
90 W
Battery Series
LXT(R)
Includes Onboard Hose
Onboard Hose Not Included
Battery Platform
LXT(R)
Plug Type
Cordless
Weight
3 lb
Vacuum Air Flow
39 cfm
Includes Charger
No
Vacuum Collection Type
Bagless
Motor Efficiency Type
Brushless
No. Batteries Included
0
Number of Motors
1
Battery Run Time
10 min
HEPA Rated Machine
Not HEPA Rated
Power Source
Cordless
Color
Teal/Black
Battery Chemistry
Li-Ion
Compatible Battery Manufacturing Part Number
BL1815N, BL1820B, BL1830B, BL1840B, BL1850B, BL1860B
Includes Battery
No
Series
LXT(R)
Sound Level
63 dB
Features
Can be Used with Trigger Mode or Slide Switch Mode for Ease and Convenience, Compact and Ergonomic Design for Operator Comfort, Increased Storage Capacity for Longer Time between Waste Disposal, Integrated LED Light with Preglow Function on a Half Trigger Pull, Makita-Built Brushless Motor Runs Cooler and more Efficiently, Strong Suction Power for Faster and Efficient Cleaning, Thermoplastic Hand Grip for Longer Life and more Comfortable Grip
Cleaning Path
8 in
Includes
8 in Black Floor Nozzle, Reusable Cloth Filter, 6 in Black Crevice Nozzle, Black Extension Attachment, Black Crevice Nozzle Holder
Vacuum Pickup Type
Dry
Filter Included
Standard
Power Source - TS Only
Cordless
Power Source - old
Cordless
Wire Color
Teal/Black

Description

Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 39 cfm, Sound Level 63 dB, Weight 3 lb, Motor Efficiency Type Brushless, Number of Motor Stages 1, Power 90 W, Voltage 18V DC, Height 6 in, Length 19 3/4 in, Width 4 1/2 in, Head Height Adjustment Free-Flow, Plug Type Cordless, Series LXT(R)

Ratings & reviews